Ohm Electric AC Charger Type C Cable Detachable 3A 1.5m

Sebelum PPN:
Rp379.900
Spesifikasi
Cable ConectorUSB Type-A/USB Type-C
Cable Length (m)About 1.5
ColorWhite
Mass (g)Cable: Approx. 53, AC charger: Approx. 47
Outer dimensions, Width W x Height H x Depth D (mm)Approximately 44 x 35 x 30
Rated Input Voltage (V)AC100-240 50/60Hz 0.5A(MAX)
Rated Output Current (A)3
Rated Output VoltageUSB TYPE-A 5V
Suitable ModelsDevices with USB Type-C connector such as smartphones / tablets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Type-C connector compatible devices that can charge smartphones and tablets from the outlet USB Type-C cable detachable type 3A high output ultra-rapid charging
Feature
USB Type-C connector compatible devices that can charge smartphones and tablets from the outlet USB Type-C cable detachable type 3A high output ultra-rapid charging

Ulasan Produk

Tidak ada ulasan