Ohm Electric AC Charger Type C Cable Detachable 2.4A 1.5m

Sebelum PPN:
Rp279.900
Spesifikasi
Cable ConectorUSB Type-A/USB Type-C
Cable Length (m)About 1.5
ColorWhite
Mass (g)Cable: about 53, AC charger: about 40
Outer dimensions, Width W x Height H x Depth D (mm)Approximately 40 x 41 x 28
Rated Input Voltage (V)AC100-240 50/60Hz 0.3A(MAX)
Rated Output Current (A)2.4
Rated Output VoltageUSB TYPE-A 5V
Suitable ModelsDevices with USB Type-C connector such as smartphones / tablets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Type-C connector compatible devices that can charge smartphones and tablets from the outlet USB Type-C cable detachable type 2.4A high output for quick charging
Feature
USB Type-C connector compatible devices that can charge smartphones and tablets from the outlet USB Type-C cable detachable type 2.4A high output for quick charging

Ulasan Produk

Tidak ada ulasan