Ohm Electric AC Charger PD Ultra Fast Charging Lightning Cable Detachable

Sebelum PPN:
Rp509.900
Spesifikasi
Cable ConectorUSB Type-C / Lightning Connector
Cable Length (m)About 1.0
ColorWhite
Mass (g)Cable: about 25, AC charger: about 50
Outer dimensions, Width W x Height H x Depth D (mm)Approximately 36 x 44 x 30
Output TerminalUSB Type-Cx1
Rated Input Voltage (V)AC100-240 50/60Hz 0.5A(MAX)
Rated Output VoltageUSB PD Type-C (20W MAX) DC5V/3A,DC9V/2.22A,DC12V/1.66A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Type-AC power adapter with C1 port for charging iPhone / iPad with Lightning connector and lightning cable set Automatically switches the output power according to the connected device, and safely supplies power with the optimum power USB Type- The C port supports USB Power Delivery (USB PD) with a maximum output of 20 W and can be charged at ultra-high speed. * The maximum output when connected to a device that does not support USB PD is DC5V / 3A. For iPhone 12, 30 minutes Approximately 55% charge (according to the manufacturer) USB PD regular certified product Made for iPhone / iPad / iPod
Feature
USB Type-AC power adapter with C1 port for charging iPhone / iPad with Lightning connector and lightning cable set Automatically switches the output power according to the connected device, and safely supplies power with the optimum power USB Type- The C port supports USB Power Delivery (USB PD) with a maximum output of 20 W and can be charged at ultra-high speed. * The maximum output when connected to a device that does not support USB PD is DC5V / 3A. For iPhone 12, 30 minutes Approximately 55% charge (according to the manufacturer) USB PD regular certified product Made for iPhone / iPad / iPod

Ulasan Produk

Tidak ada ulasan