Ohm Electric AC charger PD compatible Type-C + QC compatible Type-A

Sebelum PPN:
Rp219.900
Spesifikasi
Mass (g)About 47
Outer dimensions, Width W x Height H x Depth D (mm)(approx.) 40x43x28
Output TerminalUSBType-Cx1,USBType-Ax1
Rated InputAC100-240V50/60Hz0.5A(MAX)
Rated Output20W (MAX) [USB Type-C] DC5V DC 3A, DC9V DC 2.22A, DC12V DC 1.67A, [USBType-A] DC5V DC 3A, DC9V DC 2A, DC12V DC 1.5A
Suitable ModelsDevices equipped with USBType-A and USBType-C connectors such as smartphones/tablets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AC power adapter with 2 USB ports that allows you to charge two iPhones/smartphones at the same time from an outlet using your own USB cable.
The USB Type-C port supports the quick charging standard of USBPowerDelivery (USBPD), and the Type-A port supports the quick charging standard of QuickCharge3.0 (QC3.0). Automatically switches the power supply output voltage according to the connected device (depending on the device) to safely supply power with the optimal power
Approximately 75% in 50 minutes, high output and fast charging *For iPhone 14 Pro Max (manufacturer research)
retractable swing plug
*USB cable is not included. Please prepare a separate USB cable compatible with your smartphone or tablet.
*PD/QC function is not supported when two units are connected at the same time.
Warning
*USB cable is not included. Please prepare a separate USB cable compatible with your smartphone or tablet.
*PD/QC function is not supported when two units are connected at the same time.
Feature
AC power adapter with 2 USB ports that allows you to charge two iPhones/smartphones at the same time from an outlet using your own USB cable.
The USB Type-C port supports the quick charging standard of USBPowerDelivery (USBPD), and the Type-A port supports the quick charging standard of QuickCharge3.0 (QC3.0). Automatically switches the power supply output voltage according to the connected device (depending on the device) to safely supply power with the optimal power
Approximately 75% in 50 minutes, high output and fast charging *For iPhone 14 Pro Max (manufacturer research)
retractable swing plug

Ulasan Produk

Tidak ada ulasan