Ohm Electric AC Charger Lightning Cable Detachable

Sebelum PPN:
Rp469.900
Spesifikasi
Cable ConectorUSB Type-A / Lightning Connector
Cable Length (m)About 1.0
ColorWhite
Mass (g)Cable: about 25, AC charger: about 40
Outer dimensions, Width W x Height H x Depth D (mm)Approximately 40 x 41 x 28
Output TerminalUSB Type-Ax1
Rated Input Voltage (V)AC100-240 50/60Hz 0.3A(MAX)
Rated Output VoltageUSB Type-A 5V (DC) 2.4A (MAX)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IPhone / iPad / iPod compatible Lightning cable equipped with a Lightning connector that can charge iPhone / iPad / iPod from the outlet Quick charging with a detachable 2.4A high output Apple regular certified product (Made for iPhone / iPad / iPod)
Feature
IPhone / iPad / iPod compatible Lightning cable equipped with a Lightning connector that can charge iPhone / iPad / iPod from the outlet Quick charging with a detachable 2.4A high output Apple regular certified product (Made for iPhone / iPad / iPod)

Ulasan Produk

Tidak ada ulasan