OSMA AC charger for smartphones 1.5m + 1.3A

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (m)1.5
Dimensions (H x W x D) (mm)49x40x16
Input Voltage (V)AC100~240
Mass (g)49
Output voltage (V)DC5.0
Rated Current (A)Maximum: 1.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a compact AC charger of 1.3A.
Compact and space-saving mini-sized charger!
The cable length is about 1.5m for the semi-long type.
It supports 100V to 240V and can be used both in Japan and overseas.
* When using overseas, the shape of the outlet may differ depending on the region.
In that case, please purchase an outlet adapter separately.
Feature
It is a compact AC charger of 1.3A.
Compact and space-saving mini-sized charger!
The cable length is about 1.5m for the semi-long type.
It supports 100V to 240V and can be used both in Japan and overseas.
* When using overseas, the shape of the outlet may differ depending on the region.
In that case, please purchase an outlet adapter separately.

Ulasan Produk

Tidak ada ulasan