Ohm Electric AC adapter

Sebelum PPN:
Rp299.900
Spesifikasi
Number of Ports2
Outer dimensions, Width W x Height H x Depth D (mm)35x35x35
Output Terminal2 USB Type-A ports
Rated InputAC100-240V50/60Hz0.35A
Rated OutputDCSV 2.4A (total maximum) Each port up to 2.4A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two USB Type-A AC adapters that can charge up to 2.4A at the same time No matter which port you connect to, the connected device of Android / iPhone is automatically identified and charged with the optimum power. Compact size smartphone that is convenient to carry. , For mobile phones, etc.
Feature
Two USB Type-A AC adapters that can charge up to 2.4A at the same time No matter which port you connect to, the connected device of Android / iPhone is automatically identified and charged with the optimum power. Compact size smartphone that is convenient to carry. , For mobile phones, etc.

Ulasan Produk

Tidak ada ulasan