Ohm Electric AC adapter

Sebelum PPN:
Rp249.900
Spesifikasi
Cable Length (m)1
Outer dimensions, Width W x Height H x Depth D (mm)44 x 60 x 26 (excluding cable)
Output TerminalUSB Type-A 1 port / Type-C connector
Rated InputAC100-240V50/60Hz25-30VA
Rated OutputDC5V 2.1A (total maximum)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Outputs power up to 5V / 2.1A from household power supply from Type-C and USB. Fast charging up to 2.1A when charging one of them, charging up to 2.1A in total when charging two at the same time. Folding plug
Feature
Outputs power up to 5V / 2.1A from household power supply from Type-C and USB. Fast charging up to 2.1A when charging one of them, charging up to 2.1A in total when charging two at the same time. Folding plug

Ulasan Produk

Tidak ada ulasan