Ohm Electric AC adapter

Sebelum PPN:
Rp389.900 - Rp409.900
Spesifikasi
Number of Ports4
Output TerminalUSB Type-Ax4
Rated InputAC100~240V50/60Hz0.6A
Rated OutputDC5V 4.8A (total maximum) Maximum 2.4A for each port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AC adapter USB power tap 4 ports High output Total up to 4.8A Simultaneous charging possible Each port up to 2.4A High output Omakase charging Automatically distinguishes devices regardless of which port is connected and quickly charges with optimal power Smartphones, mobile phones, etc. (Rated input voltage 100V-240V) Up to 4.8A, 4 units can be charged at the same time
Feature
AC adapter USB power tap 4 ports High output Total up to 4.8A Simultaneous charging possible Each port up to 2.4A High output Omakase charging Automatically distinguishes devices regardless of which port is connected and quickly charges with optimal power Smartphones, mobile phones, etc. (Rated input voltage 100V-240V) Up to 4.8A, 4 units can be charged at the same time

Ulasan Produk

Tidak ada ulasan