Ricoh Printer Laser Multifunction A4 Monochrome IP 500SF (Print dan Fotokopi)

Sebelum PPN:
Rp40.999.900
Spesifikasi
Communication Protocol[Fax] G3
Dimensions, Width W x Depth D x Height H (mm)476x442x510
Eco Mark Certification Number18 155 055
Included AccessoriesStartup toner, driver CD-ROM, etc. (USB cable and LAN cable are not included)
InterfaceEthernet (1000BASE-T/100BASE-TX/10BASE-T), USB2.0, USB2.0 host
Mass (kg)Approx. 30.3 (main unit only, including consumables)
Output FormatRPCS, RPDL, PostScript3 emulation, PDF Direct emulation
Printing[Double-sided printing] Standard
Printing MethodLED array + dry single-component electrophotography
Printing speed(When outputting from the standard tray) 43 A4 single-sided pages per minute, 37 A4 double-sided pages per minute
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service LifePrinter unit: 600,000 pages or 5 years, whichever comes first; Scanner unit/ADF: 300,000 pages or 5 years, whichever comes first; Document glass: 150,000 pages or 5 years, whichever comes first
Supported OSWindows 8.1/10/11,Windows Server 2012/2012 R2/2016/2019/2022/2025
Warranty Period6 months after delivery (excluding consumables and regular replacement parts)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RICOH IP 500SF A4 monochrome laser printer/multifunction device with intuitive MultiLink-Panel operation
Equipped with an evolved 10.1-inch WSVGA large full-color touch panel "MultiLink-Panel",
The ease of use of tablets and smartphones is now available in multifunction devices.
You can intuitively operate the device with just one finger, using flicks, pinch in/out, drag, and more.
It offers unprecedented ease of use.
The new, simple user interface features intuitive operation and easy-to-use functions, including Easy Copy, Easy Scan, and Easy Fax.
Frequently used functions are placed at the top of the screen, and the user interface is easy to understand with large, easy-to-see icons.
Extremely high-speed continuous output Continuous output is 43 pages per minute, helping to speed up your work.
The automatic duplex function comes standard, achieving a duplex copy speed of 37 pages per minute, allowing you to output without sacrificing work efficiency.
*When printing continuously using A4 portrait feed and the standard tray.
Fast first print and copy speeds that won't keep you waiting. First print takes just 4.8 seconds, and first copy takes just 5.9 seconds, so you can print without stress.
We won't keep you waiting even if you need urgent copies or printing.
*When printing A4 size, portrait feed, from the standard tray. Time from the end of data processing to paper ejection.
Copy: A4 portrait feed, single-sided, 1x1 magnification, using the document glass and standard tray.
This may vary depending on the output environment.
High resolution of 1,200 x 1,200 dpi is achieved, allowing for high-quality printing without reducing output speed.
It is also possible to print the barcode "GS1-128", which is used for payment collection at convenience stores.
*Deliveries are only available to corporate customers. If the delivery address is a private residence (detached house or apartment building), the business name is required. Please note that delivery is not possible without a business name.
*Delivery is only available on weekdays, and delivery is not available on Saturdays, Sundays, or holidays.
Warning
*Deliveries are only available to corporate customers. If the delivery address is a private residence (detached house or apartment building), the business name is required. Please note that delivery is not possible without a business name.
*Delivery is only available on weekdays, and delivery is not available on Saturdays, Sundays, or holidays.
Feature
RICOH IP 500SF A4 monochrome laser printer/multifunction device with intuitive MultiLink-Panel operation
Equipped with an evolved 10.1-inch WSVGA large full-color touch panel "MultiLink-Panel",
The ease of use of tablets and smartphones is now available in multifunction devices.
You can intuitively operate the device with just one finger, using flicks, pinch in/out, drag, and more.
It offers unprecedented ease of use.
The new, simple user interface features intuitive operation and easy-to-use functions, including Easy Copy, Easy Scan, and Easy Fax.
Frequently used functions are placed at the top of the screen, and the user interface is easy to understand with large, easy-to-see icons.
Extremely high-speed continuous output Continuous output is 43 pages per minute, helping to speed up your work.
The automatic duplex function comes standard, achieving a duplex copy speed of 37 pages per minute, allowing you to output without sacrificing work efficiency.
*When printing continuously using A4 portrait feed and the standard tray.
Fast first print and copy speeds that won't keep you waiting. First print takes just 4.8 seconds, and first copy takes just 5.9 seconds, so you can print without stress.
We won't keep you waiting even if you need urgent copies or printing.
*When printing A4 size, portrait feed, from the standard tray. Time from the end of data processing to paper ejection.
Copy: A4 portrait feed, single-sided, 1x1 magnification, using the document glass and standard tray.
This may vary depending on the output environment.
High resolution of 1,200 x 1,200 dpi is achieved, allowing for high-quality printing without reducing output speed.
It is also possible to print the barcode "GS1-128", which is used for payment collection at convenience stores.

Ulasan Produk

Tidak ada ulasan