Ricoh Printer Laser A3 Monochrome P 6510 (Print dan Fotokopi)

Sebelum PPN:
Rp22.999.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)513 x 392 x 286 (handles not included)
Eco Mark Certification Number21 155 060
Included AccessoriesStartup toner, driver CD-ROM, etc. (USB cable and LAN cable are not included)
InterfaceEthernet (1000BASE-T/100BASE-TX/10BASE-T), USB2.0, USB2.0 host
Mass (kg)Approx. 24.0 (main unit only, including consumables)
Output FormatRPCS, RPDL, PostScript3 emulation, PDF Direct emulation
Printing[Double-sided printing] Standard
Printing MethodLED array + dry single-component electrophotography
Printing speed(When outputting from the standard tray) A4 single-sided 45 pages/minute, A3 single-sided 24 pages/minute, A4 double-sided 36 pages/minute
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1,200x1,200dpi/600x600dpi
Service Life1.2 million pages or 5 years, whichever comes first
Supported OSWindows 8.1/10/11, Windows Server 2012/2012 R2/2016/2019/2022/2025, Mac OS X 10.10 or later
Warranty Period6 months after delivery (excluding consumables and regular replacement parts)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RICOH P 6510 A3 Monochrome Laser Printer
4-line LCD panel Equipped with a 4-line LCD panel that can display a variety of information using kanji and illustrations.
The remaining toner level is always displayed when the printer is in standby mode, so you can be prepared for the emergency of running out of toner.Compact body that doesn't take up much spaceThe compact body is just 513mm wide, 392mm deep, and 286mm high.
It can be installed to suit a variety of needs, such as placing it at a customer service counter or in a location where height is not sufficient.
High-speed continuous printing: Continuous printing of 45 pages per minute on one side and 36 pages per minute on both sides.
It can be used for a variety of tasks, from office automation to large-volume report printing.
*All printing speeds are for continuous printing from the standard tray in A4 landscape mode.
High resolution of 1,200 x 1,200 dpi
High-quality printing at 1,200 x 1,200 dpi is possible without slowing down the output speed.
It is also possible to output GS1-128, which requires high-resolution printing.
Highly durable and long-life design for 1.2 million pages Despite its compact body, it has a highly durable design that can print up to 1.2 million pages.
You can use it with confidence even in environments with high volume output.
*Product life is 1.2 million pages or 5 years, whichever comes first.
Supports a wide range of paper thicknesses/irregular sizes.
All trays are compatible with irregular sizes and paper thicknesses from 52 to 220 g/ m2 .
It supports high-volume printing in a variety of paper sizes to suit your business needs.
*Deliveries are only available to corporate customers. If the delivery address is a private residence (detached house or apartment building), the business name is required. Please note that delivery is not possible without a business name.
*Delivery is only available on weekdays, and delivery is not available on Saturdays, Sundays, or holidays.
Warning
*Deliveries are only available to corporate customers. If the delivery address is a private residence (detached house or apartment building), the business name is required. Please note that delivery is not possible without a business name.
*Delivery is only available on weekdays, and delivery is not available on Saturdays, Sundays, or holidays.
Feature
RICOH P 6510 A3 Monochrome Laser Printer
4-line LCD panel Equipped with a 4-line LCD panel that can display a variety of information using kanji and illustrations.
The remaining toner level is always displayed when the printer is in standby mode, so you can be prepared for the emergency of running out of toner.Compact body that doesn't take up much spaceThe compact body is just 513mm wide, 392mm deep, and 286mm high.
It can be installed to suit a variety of needs, such as placing it at a customer service counter or in a location where height is not sufficient.
High-speed continuous printing: Continuous printing of 45 pages per minute on one side and 36 pages per minute on both sides.
It can be used for a variety of tasks, from office automation to large-volume report printing.
*All printing speeds are for continuous printing from the standard tray in A4 landscape mode.
High resolution of 1,200 x 1,200 dpi
High-quality printing at 1,200 x 1,200 dpi is possible without slowing down the output speed.
It is also possible to output GS1-128, which requires high-resolution printing.
Highly durable and long-life design for 1.2 million pages Despite its compact body, it has a highly durable design that can print up to 1.2 million pages.
You can use it with confidence even in environments with high volume output.
*Product life is 1.2 million pages or 5 years, whichever comes first.
Supports a wide range of paper thicknesses/irregular sizes.
All trays are compatible with irregular sizes and paper thicknesses from 52 to 220 g/ m2 .
It supports high-volume printing in a variety of paper sizes to suit your business needs.

Ulasan Produk

Tidak ada ulasan