Ricoh Printer Laser A3 Monochrome IP 6530 (Print dan Fotokopi)
#Grup produk P113565160
Spesifikasi
| Dimensions, Width W x Height H x Depth D (mm) | 513 x 392 x 412 (handles not included) |
|---|---|
| Eco Mark Certification Number | 21 155 060 |
| Included Accessories | Startup toner, driver CD-ROM, etc. (USB cable and LAN cable are not included) |
| Interface | Ethernet (1000BASE-T/100BASE-TX/10BASE-T), USB2.0, USB2.0 host, Media print: USB2.0/SD card slot |
| Mass (kg) | Approx. 27.0 (main unit only, including consumables) |
| Output Format | RPCS, RPDL, PostScript3 emulation, PDF Direct emulation |
| Printing | [Double-sided printing] Standard |
| Printing Method | LED array + dry single-component electrophotography |
| Printing speed | (When outputting from the standard tray) A4 single-sided 45 pages/minute, A3 single-sided 24 pages/minute, A4 double-sided 36 pages/minute |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | 1,200x1,200dpi/600x600dpi |
| Service Life | 1.2 million pages or 5 years, whichever comes first |
| Supported OS | Windows 8.1/10/11, Windows Server 2012/2012 R2/2016/2019/2022/2025, Mac OS X 10.10 or later |
| Warranty Period | 6 months after delivery (excluding consumables and regular replacement parts) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RICOH IP 6530 A3 Monochrome Laser Printer: New, easier-to-use MultiLink-Panel
The RICOH IP 6530 is equipped with a 7-inch full-color touch panel, the MultiLink-Panel, which is easier to use.
Just like a tablet or smartphone, it can be operated intuitively with just one finger.
Media print function for PC-less printing. Print data stored on a USB memory or SD card without starting up a PC or setting up a printer driver.
Anyone can easily output JPEG/TIFF/PDF files.
Additionally, you can preview the first page and output password-protected PDFs.
*We do not guarantee that all media will work.
*Output may not be possible depending on the file version and format.
Information screen Eco-friendly indicators such as the total number of printed pages for each user or multifunction device, double-sided usage rate, consolidated usage rate, and paper reduction rate, as well as any message from the administrator, can be displayed on the operation panel.
By visualizing usage, we can help reduce environmental impact.
Compact body that can be placed anywhere The compact body measures 513mm wide, 392mm deep, and 412mm high.
It can be installed to suit a variety of needs, such as placing it at a customer service counter or in an empty shelf space.
High-speed continuous printing: Continuous printing of 45 pages per minute on one side and 36 pages per minute on both sides.
It can be used for a variety of tasks, from office automation to large-volume report printing.
*All printing speeds are for continuous printing from the standard tray in A4 landscape mode.
High resolution of 1,200 x 1,200 dpi
High-quality printing at 1,200 x 1,200 dpi is possible without slowing down the output speed.
It is also possible to output GS1-128, which requires high-resolution printing.
Highly durable and long-life design for 1.2 million pages Despite its compact body, it has a highly durable design that can print up to 1.2 million pages.
You can use it with confidence even in environments with high volume output.
*Product life is 1.2 million pages or 5 years, whichever comes first.
Supports a wide range of paper thicknesses/irregular sizes.
All trays are compatible with irregular sizes and paper thicknesses from 52 to 220 g/ m2 .
It supports high-volume printing in a variety of paper sizes to suit your business needs.
*Deliveries are only available to corporate customers. If the delivery address is a private residence (detached house or apartment building), the business name is required. Please note that delivery is not possible without a business name.
*Delivery is only available on weekdays, and delivery is not available on Saturdays, Sundays, or holidays.
The RICOH IP 6530 is equipped with a 7-inch full-color touch panel, the MultiLink-Panel, which is easier to use.
Just like a tablet or smartphone, it can be operated intuitively with just one finger.
Media print function for PC-less printing. Print data stored on a USB memory or SD card without starting up a PC or setting up a printer driver.
Anyone can easily output JPEG/TIFF/PDF files.
Additionally, you can preview the first page and output password-protected PDFs.
*We do not guarantee that all media will work.
*Output may not be possible depending on the file version and format.
Information screen Eco-friendly indicators such as the total number of printed pages for each user or multifunction device, double-sided usage rate, consolidated usage rate, and paper reduction rate, as well as any message from the administrator, can be displayed on the operation panel.
By visualizing usage, we can help reduce environmental impact.
Compact body that can be placed anywhere The compact body measures 513mm wide, 392mm deep, and 412mm high.
It can be installed to suit a variety of needs, such as placing it at a customer service counter or in an empty shelf space.
High-speed continuous printing: Continuous printing of 45 pages per minute on one side and 36 pages per minute on both sides.
It can be used for a variety of tasks, from office automation to large-volume report printing.
*All printing speeds are for continuous printing from the standard tray in A4 landscape mode.
High resolution of 1,200 x 1,200 dpi
High-quality printing at 1,200 x 1,200 dpi is possible without slowing down the output speed.
It is also possible to output GS1-128, which requires high-resolution printing.
Highly durable and long-life design for 1.2 million pages Despite its compact body, it has a highly durable design that can print up to 1.2 million pages.
You can use it with confidence even in environments with high volume output.
*Product life is 1.2 million pages or 5 years, whichever comes first.
Supports a wide range of paper thicknesses/irregular sizes.
All trays are compatible with irregular sizes and paper thicknesses from 52 to 220 g/ m2 .
It supports high-volume printing in a variety of paper sizes to suit your business needs.
*Deliveries are only available to corporate customers. If the delivery address is a private residence (detached house or apartment building), the business name is required. Please note that delivery is not possible without a business name.
*Delivery is only available on weekdays, and delivery is not available on Saturdays, Sundays, or holidays.
Warning
*Deliveries are only available to corporate customers. If the delivery address is a private residence (detached house or apartment building), the business name is required. Please note that delivery is not possible without a business name.*Delivery is only available on weekdays, and delivery is not available on Saturdays, Sundays, or holidays.
Feature
RICOH IP 6530 A3 Monochrome Laser Printer: New, easier-to-use MultiLink-PanelThe RICOH IP 6530 is equipped with a 7-inch full-color touch panel, the MultiLink-Panel, which is easier to use.
Just like a tablet or smartphone, it can be operated intuitively with just one finger.
Media print function for PC-less printing. Print data stored on a USB memory or SD card without starting up a PC or setting up a printer driver.
Anyone can easily output JPEG/TIFF/PDF files.
Additionally, you can preview the first page and output password-protected PDFs.
*We do not guarantee that all media will work.
*Output may not be possible depending on the file version and format.
Information screen Eco-friendly indicators such as the total number of printed pages for each user or multifunction device, double-sided usage rate, consolidated usage rate, and paper reduction rate, as well as any message from the administrator, can be displayed on the operation panel.
By visualizing usage, we can help reduce environmental impact.
Compact body that can be placed anywhere The compact body measures 513mm wide, 392mm deep, and 412mm high.
It can be installed to suit a variety of needs, such as placing it at a customer service counter or in an empty shelf space.
High-speed continuous printing: Continuous printing of 45 pages per minute on one side and 36 pages per minute on both sides.
It can be used for a variety of tasks, from office automation to large-volume report printing.
*All printing speeds are for continuous printing from the standard tray in A4 landscape mode.
High resolution of 1,200 x 1,200 dpi
High-quality printing at 1,200 x 1,200 dpi is possible without slowing down the output speed.
It is also possible to output GS1-128, which requires high-resolution printing.
Highly durable and long-life design for 1.2 million pages Despite its compact body, it has a highly durable design that can print up to 1.2 million pages.
You can use it with confidence even in environments with high volume output.
*Product life is 1.2 million pages or 5 years, whichever comes first.
Supports a wide range of paper thicknesses/irregular sizes.
All trays are compatible with irregular sizes and paper thicknesses from 52 to 220 g/ m2 .
It supports high-volume printing in a variety of paper sizes to suit your business needs.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4gP113565160-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
