Gigastone A1V30 class Nintendo Switch confirmed micro SD card set of 2

Sebelum PPN:
Rp1.499.900
Spesifikasi
Application Performance ClassA1
Capacity (gb)32
Dimensions, Width x Length x Thickness (mm)15x11x1
Included AccessoriesSD conversion adapter
Mass (g)0.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable EquipmentsmicroSDHC
UHS Speed ClassU3
Video Speed ClassV30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gigastone's microSD card adopts high-quality NAND flash and high-performance controller to provide customers with stable performance. In addition, we conduct endurance tests assuming severe usage environments.
Feature
Gigastone's microSD card adopts high-quality NAND flash and high-performance controller to provide customers with stable performance. In addition, we conduct endurance tests assuming severe usage environments.

Ulasan Produk

Tidak ada ulasan