Nakabayashi A manual pencil sharpener that can sharpen thick pencils (Rautan)
Spesifikasi
| Power Supply | Manual |
|---|---|
| Repeated and Refillable | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Can sharpen wood pencils and colored pencils with diameters of 6.5 to 12 mm.
*Standard pencil diameter: 8mm *Some pencils cannot be sharpened due to their shape or surface finish. Insert the pencil and turn the handle clockwise to retract the pencil and sharpen it, or turn it counterclockwise to eject it, so you don't have to worry about your fingers getting pinched.
,5 levels of lead thickness adjustment ,Includes sticker showing actual size of shortest possible cutting length
<Precautions for use>
Do not leave the product in a place exposed to direct sunlight or near a fire or other high temperature location.
If it gets dirty, gently wipe it with a soft cloth dampened with water or diluted neutral detergent.
Do not use thinner, gasoline, alcohol, etc. as they may cause discoloration.
Sharpens thick pencils up to 12mm in diameter!
*Standard pencil diameter: 8mm *Some pencils cannot be sharpened due to their shape or surface finish. Insert the pencil and turn the handle clockwise to retract the pencil and sharpen it, or turn it counterclockwise to eject it, so you don't have to worry about your fingers getting pinched.
,5 levels of lead thickness adjustment ,Includes sticker showing actual size of shortest possible cutting length
<Precautions for use>
Do not leave the product in a place exposed to direct sunlight or near a fire or other high temperature location.
If it gets dirty, gently wipe it with a soft cloth dampened with water or diluted neutral detergent.
Do not use thinner, gasoline, alcohol, etc. as they may cause discoloration.
Sharpens thick pencils up to 12mm in diameter!
Feature
- Can sharpen wood pencils and colored pencils with diameters of 6.5 to 12 mm.*Standard pencil diameter: 8mm *Some pencils cannot be sharpened due to their shape or surface finish. Insert the pencil and turn the handle clockwise to retract the pencil and sharpen it, or turn it counterclockwise to eject it, so you don't have to worry about your fingers getting pinched.
,5 levels of lead thickness adjustment ,Includes sticker showing actual size of shortest possible cutting length
<Precautions for use>
Do not leave the product in a place exposed to direct sunlight or near a fire or other high temperature location.
If it gets dirty, gently wipe it with a soft cloth dampened with water or diluted neutral detergent.
Do not use thinner, gasoline, alcohol, etc. as they may cause discoloration.
Use
Sharpens thick pencils up to 12mm in diameter!Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qvP113564967-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
