ELPA (Asahi Electric) A little cord power tap 3 extension cords Swing plug

Sebelum PPN:
Rp139.900 - Rp149.900
Spesifikasi
Number of Outlets3
Operating Temperature Range (°C)-10~40
Plug Shapeswing
Power Consumption (W)Up to 1500 total
Rated Current (A)15
Rated Voltage (V)125
Where to UseIndoor use only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a swing plug, it can be wired neatly even in narrow spaces. The compact size of the main unit makes it convenient to carry around when traveling or on a business trip. This is convenient when the gap between the wall outlet and the wall outlet is narrow due to furniture.
Feature
Since it is a swing plug, it can be wired neatly even in narrow spaces. The compact size of the main unit makes it convenient to carry around when traveling or on a business trip. This is convenient when the gap between the wall outlet and the wall outlet is narrow due to furniture.

Ulasan Produk

Tidak ada ulasan