KING 8-stage tripod

Sebelum PPN:
Rp869.900
Spesifikasi
Allowable Load (kg)1
Elongation (cm)86.5, low angle: 16.4
Included AccessoriesSmartphone holder, storage case
Length when Shortened (mm)250
Mass (g)415
Mounting Screw1/4 -20UNC
Number of Tiers8 steps
Size (mm)Smartphone compatible: 56-85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It also comes with an 8-stage tripod smartphone holder for smartphones and cameras that support low-angle shooting.
Convenient for teleworking and video recording on smartphones
Feature
It also comes with an 8-stage tripod smartphone holder for smartphones and cameras that support low-angle shooting.
Use
Convenient for teleworking and video recording on smartphones

Ulasan Produk

Tidak ada ulasan