StarTech.com 8-port serial RS232C expansion PCI + Express card + 16550 + UART + D-Sub (44 pin-9 pin) conversion breakout cable included

Sebelum PPN:
Rp8.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PCIe card with low profile bracket Full profile bracket included 921.4kbps Windows & Linux compatible. An interface card that adds eight RS-232 DB9 serial ports to the PCI Express expansion card slot. Add a total of 8 ports with 2 branch cables and connect various serial peripherals at a speed of 921.4Kbps. <Connect peripherals to 8 serial ports> This PCI Express serial port card has two branch cables with DB9 connectors. You will be able to connect a variety of peripherals such as printers, scanners, credit / debit card readers, PIN pads, modems and industrial control equipment. <Flexible serial card> The low profile serial card is ideal for adding serial ports in systems with limited space. It is provided with the low profile bracket attached, but the full profile bracket is included with the product. It is a solution that can be used with thin (SFF) computers and standard size housings regardless of the housing type. <Maximum compatibility> A PCI Express card that is easy to integrate into heterogeneous environments with wide OS support including Windows and Linux. StarTech.com offers a lifetime warranty and free lifetime technical support for this product.
Feature
PCIe card with low profile bracket Full profile bracket included 921.4kbps Windows & Linux compatible. An interface card that adds eight RS-232 DB9 serial ports to the PCI Express expansion card slot. Add a total of 8 ports with 2 branch cables and connect various serial peripherals at a speed of 921.4Kbps. <Connect peripherals to 8 serial ports> This PCI Express serial port card has two branch cables with DB9 connectors. You will be able to connect a variety of peripherals such as printers, scanners, credit / debit card readers, PIN pads, modems and industrial control equipment. <Flexible serial card> The low profile serial card is ideal for adding serial ports in systems with limited space. It is provided with the low profile bracket attached, but the full profile bracket is included with the product. It is a solution that can be used with thin (SFF) computers and standard size housings regardless of the housing type. <Maximum compatibility> A PCI Express card that is easy to integrate into heterogeneous environments with wide OS support including Windows and Linux. StarTech.com offers a lifetime warranty and free lifetime technical support for this product.

Ulasan Produk

Tidak ada ulasan