StarTech.com 8-port (4-port PoE + power supply) Gigabit Ethernet managed switch Wall mount compatible
#Grup produk P113564480
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Power over Ethernet: This industrial Gigabit PoE+ switch features four PoE ports (PSE) that support IEEE 802.3af (PoE) and IEEE 802.3at (PoE+). It can power cameras, sensors, Wi-Fi access points, and other devices over Category 5e or higher cables (30W per PoE port, total power 120W).
Flat Design: Compact steel enclosure with front access for easy installation and maintenance. DIN-rail or wall-mountable (mounting hardware included). IP-30 rated (vibration/shock/drop), 6kV ESD protection, -40°C to 75°C operating temperature. Flexible Power Supply: Industrial-strength GbE network switch available with terminal block (48-56VDC) or M-type barrel plug (48-56V). Terminal block kit included.
The StarTech.com Advantage: Over 30 years of experience in providing IT professionals with products they can trust. 2-year manufacturer's warranty and free technical support in Japan.
Mounted on a server rack or cabinet for use, or wall-mounted in an easy-to-use location
IP surveillance camera, wireless LAN, building / home automation network, optimal solution for IoT applications Business environment, expansion of existing network by adding small workgroup in home office Supports industrial environment without air conditioning such as warehouse
* 4 ports support IEEE 802.3at Power over Ethernet (PoE +) and IEEE 802.3af Power over Ethernet (PoE).
* Supports alive check of PoE power receiving devices, scheduled power recycling, and time-based PoE schedule.
* Provides up to 30W PoE power per PoE + port (120W budget) and remote PoE power control.
* This switch does not come with a power adapter.
Flat Design: Compact steel enclosure with front access for easy installation and maintenance. DIN-rail or wall-mountable (mounting hardware included). IP-30 rated (vibration/shock/drop), 6kV ESD protection, -40°C to 75°C operating temperature. Flexible Power Supply: Industrial-strength GbE network switch available with terminal block (48-56VDC) or M-type barrel plug (48-56V). Terminal block kit included.
The StarTech.com Advantage: Over 30 years of experience in providing IT professionals with products they can trust. 2-year manufacturer's warranty and free technical support in Japan.
Mounted on a server rack or cabinet for use, or wall-mounted in an easy-to-use location
IP surveillance camera, wireless LAN, building / home automation network, optimal solution for IoT applications Business environment, expansion of existing network by adding small workgroup in home office Supports industrial environment without air conditioning such as warehouse
* 4 ports support IEEE 802.3at Power over Ethernet (PoE +) and IEEE 802.3af Power over Ethernet (PoE).
* Supports alive check of PoE power receiving devices, scheduled power recycling, and time-based PoE schedule.
* Provides up to 30W PoE power per PoE + port (120W budget) and remote PoE power control.
* This switch does not come with a power adapter.
Warning
* 4 ports support IEEE 802.3at Power over Ethernet (PoE +) and IEEE 802.3af Power over Ethernet (PoE).* Supports alive check of PoE power receiving devices, scheduled power recycling, and time-based PoE schedule.
* Provides up to 30W PoE power per PoE + port (120W budget) and remote PoE power control.
* This switch does not come with a power adapter.
Feature
Power over Ethernet: This industrial Gigabit PoE+ switch features four PoE ports (PSE) that support IEEE 802.3af (PoE) and IEEE 802.3at (PoE+). It can power cameras, sensors, Wi-Fi access points, and other devices over Category 5e or higher cables (30W per PoE port, total power 120W).Flat Design: Compact steel enclosure with front access for easy installation and maintenance. DIN-rail or wall-mountable (mounting hardware included). IP-30 rated (vibration/shock/drop), 6kV ESD protection, -40°C to 75°C operating temperature. Flexible Power Supply: Industrial-strength GbE network switch available with terminal block (48-56VDC) or M-type barrel plug (48-56V). Terminal block kit included.
The StarTech.com Advantage: Over 30 years of experience in providing IT professionals with products they can trust. 2-year manufacturer's warranty and free technical support in Japan.
Use
Mounted on a server rack or cabinet for use, or wall-mounted in an easy-to-use locationIP surveillance camera, wireless LAN, building / home automation network, optimal solution for IoT applications Business environment, expansion of existing network by adding small workgroup in home office Supports industrial environment without air conditioning such as warehouse
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Gigabit%20Ethernet%20managed%20switch%20Wall%20mount%20compatible/dcP113564480-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
