Orico 6-in-1 Card Reader

Sebelum PPN:
Rp319.900
Spesifikasi
Applicable MediamicroSD / SD card, USB2.0
Connector ShapePC side: USB Type-A (male) x 1, MicroUSB (male) x 1, USB Type-C (male) x 1 / USB device side: USB 2.0 port x 1, microSD slot x 1, SD slot x 1
Dimensions, Width W x Depth D x Height H (mm)72x26x13
InterfacemicroSDx1,SDx1,USB Type-Cx1,USB2.0x1,MicroUSBx1
Mass (g)21
Operating EnvironmentTemperature -20 degrees to 50 degrees, humidity 85%
Power Supply MethodBus power
Suitable ModelsNotebook PC, desktop PC
Transfer Speed (Mbps)Up to 480 (USB 2.0)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is equipped with a microSD / SD card reader and a USB 2.0 port.
The PC side supports USB Type-A, micro USB, and USB Type-C.
Feature
It is equipped with a microSD / SD card reader and a USB 2.0 port.
The PC side supports USB Type-A, micro USB, and USB Type-C.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait