StarTech.com 60cm Serial ATA cable One side downward L type

Sebelum PPN:
Rp219.900
Spesifikasi
Cable Length (cm)61
ColorRed
Connector ShapeSATA (data) [7-pin] male - SATA (data) [7-pin] male
Conversion TypeMale - Male
Mass (g)18
Plug ShapeStraight - L type facing right
StandardSATA 3.0
Transmission Speed (Gbps)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x SATA connector
1x L type / 90 degree SATA connector
Fully compatible with SATA 3.0 6Gbps processing power
60 cm cable length
Compatible with 2.5 and 3.5 inch SATA HDD
Install a Serial ATA hard drive or DVD drive in a small computer chassis Use in servers and storage subsystems Drive implementation in high-performance workstations
Connect to SATA drive array
Feature
1x SATA connector
1x L type / 90 degree SATA connector
Fully compatible with SATA 3.0 6Gbps processing power
60 cm cable length
Compatible with 2.5 and 3.5 inch SATA HDD
Use
Install a Serial ATA hard drive or DVD drive in a small computer chassis Use in servers and storage subsystems Drive implementation in high-performance workstations
Connect to SATA drive array

Ulasan Produk

Tidak ada ulasan