StarTech.com 60cm serial ATA / SATA cable

Sebelum PPN:
Rp209.900
Spesifikasi
ColorRed
Connector ShapeSATA (data) [7-pin] male - SATA (data) [7-pin] male
Conversion TypeMale - Male
Mass (g)18
Plug ShapeStraight
StandardSATA 3.0
Transmission Speed (Gbps)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fully compatible with SATA 3.0 6Gbps processing power
Compatible with 2.5 and 3.5 inch SATA HDD
60 cm cable length
Install a Serial ATA hard drive or DVD drive in a small computer chassis Use in servers and storage subsystems Drive implementation in high-performance workstations
Connect to SATA drive array
Feature
Fully compatible with SATA 3.0 6Gbps processing power
Compatible with 2.5 and 3.5 inch SATA HDD
60 cm cable length
Use
Install a Serial ATA hard drive or DVD drive in a small computer chassis Use in servers and storage subsystems Drive implementation in high-performance workstations
Connect to SATA drive array

Ulasan Produk

Tidak ada ulasan