Ainex 50cm White Serial ATA Mesh Cable with Latch

Sebelum PPN:
Rp169.900
Spesifikasi
Cable Length (cm)50
ColorCable: White
Conform toSATA Revision 3.0 compliant, supports SATA 1.5Gb/s, 3Gb/s, and 6Gb/s
Connector Shape7-pin female with latch, 7-pin female with latch
Conversion TypeFemale-female
Included AccessoriesIdentification tag seal
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The connector (excluding the tip) and cable are white, making them ideal for use with white parts or cases with white interior paint.
When plugged into the motherboard or storage, the tip of the connector is buried, so the black part is not visible.
The latch allows you to securely fasten the cable.
It uses a slim connector that is easy to handle.
The cable is sleeving in nylon mesh, which makes it tangle-resistant and highly durable.
An identification tag sticker is included to make it easy to identify connected devices.
It fits white motherboard cases and is made of nylon mesh sleeves for tangle-free performance and durability.
*May not be usable with connectors other than those that support latches.
*Male/female designations are not used in the Serial ATA standard. Manufacturers use the designations of the connector manufacturers.
Warning
*May not be usable with connectors other than those that support latches.
*Male/female designations are not used in the Serial ATA standard. Manufacturers use the designations of the connector manufacturers.
Feature
The connector (excluding the tip) and cable are white, making them ideal for use with white parts or cases with white interior paint.
When plugged into the motherboard or storage, the tip of the connector is buried, so the black part is not visible.
The latch allows you to securely fasten the cable.
It uses a slim connector that is easy to handle.
The cable is sleeving in nylon mesh, which makes it tangle-resistant and highly durable.
An identification tag sticker is included to make it easy to identify connected devices.
Use
It fits white motherboard cases and is made of nylon mesh sleeves for tangle-free performance and durability.

Ulasan Produk

Tidak ada ulasan