StarTech.com 50cm Slimline SATA to Serial ATA Converter Cable Branch to peripheral power connector (4 pins) and SATA data connector (7 pins)

Sebelum PPN:
Rp329.900
Spesifikasi
Cable Length (cm)50.8
Cable Length (m)0.508
ColorRed
Connector 1SATA (Data & Power) [13 pin]
Connector 2Peripheral (large 4 pin), SATA (data) [7 pin]
Connector ShapeSlimline SATA (data & power supply) [13 pin] male - Peripheral power supply (large capacity Molex 4 pin) male, Slimline SATA (data & power supply) [13 pin] male - SATA (data) [7 pin ]male
Conversion TypeMale - Male
Male MountingSlimline SATA (data & power supply) [13 pin], peripheral power supply (large capacity Molex 4 pin), SATA (data) [7 pin]
Mass (g)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x SATA connector
1x peripheral power connector
1x slimline SATA connector
Fully compatible with SATA 3.0 6Gbps processing capacity Supports slimline SATA optical drive Cable length 50 cm
Feature
1x SATA connector
1x peripheral power connector
1x slimline SATA connector
Fully compatible with SATA 3.0 6Gbps processing capacity Supports slimline SATA optical drive Cable length 50 cm

Ulasan Produk

Tidak ada ulasan