StarTech.com 5 port industrial switching hub HUB DIN rail mountable 10 / 100Mbps network hub
#Grup produk P113563320
Spesifikasi
| Color | Black |
|---|---|
| Data Packet Rate | (Maximum) 200 (full duplex) Mbps |
| Height (cm) | 11 |
| Humidity (% RH) | 5 to 95 (no condensation) |
| Length (mm) | 70 |
| Mass (g) | 150 |
| Operating Temperature (°C) | -10~60 |
| Power Consumption (W) | 2.12 |
| Storage Temperature (°C) | -25~85 |
| Width (mm) | 25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Build a network that can connect up to 5 Ethernet devices even in an industrial environment with a rugged IP30 standard switch Easy mounting with a wide range 12-48V DC terminal block input integrated DIN rail bracket Ideal for a wide range of operating temperatures and industrial environments
IEEE 802.3az compliant power-saving Ethernet (Energy-Efficient Ethernet)
Supports 10BaseT / 100BaseTX and full-duplex / half-duplex auto-negotiation function
IEEE 802.3x flow control, back pressure method compatible store-and-forward switching mechanism
Ideal for network environments in harsh industrial applications such as warehouses and factories Ideal for adding small workgroups to existing networks and enhancing network connectivity Installed in server racks and cabinets used in network rooms and test lab environments
IEEE 802.3az compliant power-saving Ethernet (Energy-Efficient Ethernet)
Supports 10BaseT / 100BaseTX and full-duplex / half-duplex auto-negotiation function
IEEE 802.3x flow control, back pressure method compatible store-and-forward switching mechanism
Ideal for network environments in harsh industrial applications such as warehouses and factories Ideal for adding small workgroups to existing networks and enhancing network connectivity Installed in server racks and cabinets used in network rooms and test lab environments
Feature
Build a network that can connect up to 5 Ethernet devices even in an industrial environment with a rugged IP30 standard switch Easy mounting with a wide range 12-48V DC terminal block input integrated DIN rail bracket Ideal for a wide range of operating temperatures and industrial environmentsIEEE 802.3az compliant power-saving Ethernet (Energy-Efficient Ethernet)
Supports 10BaseT / 100BaseTX and full-duplex / half-duplex auto-negotiation function
IEEE 802.3x flow control, back pressure method compatible store-and-forward switching mechanism
Use
Ideal for network environments in harsh industrial applications such as warehouses and factories Ideal for adding small workgroups to existing networks and enhancing network connectivity Installed in server racks and cabinets used in network rooms and test lab environmentsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
