StarTech.com 5 inch bay built-in SATA HDD case Aluminum black 5 inch hard disk removable case
#Grup produk P113563287
Spesifikasi
| Color | Black |
|---|---|
| Height (cm) | 4.1 |
| Length (cm) | 19 |
| Mass (g) | 782 |
| Width (cm) | 14.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Front access 5.25-inch bay-mounted single SATA drive Durable aluminum-structured drive caddy and bay-lockable drive caddy Rubber cushioning
Insertion rating of over 25,000
40mm ball bearing fan bay unit with dustproof door power supply and fan status LED
Supports SATA rev. 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps)
Compatible with 3.5 inch SATA HDD
Add hot-swap bay to server or workstation computer Replace / upgrade traditional IDE backplane with SATA backplane System builder that needs to quickly image multiple drives at the same time Frequently replaces drives without external protection . Optimal for use in removable environments Inserting and removing drives from the storage array with minimal or no downtime
* This unit is unique to the model and is not intended for use in a drive drawer of another model unless otherwise specified.
Insertion rating of over 25,000
40mm ball bearing fan bay unit with dustproof door power supply and fan status LED
Supports SATA rev. 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps)
Compatible with 3.5 inch SATA HDD
Add hot-swap bay to server or workstation computer Replace / upgrade traditional IDE backplane with SATA backplane System builder that needs to quickly image multiple drives at the same time Frequently replaces drives without external protection . Optimal for use in removable environments Inserting and removing drives from the storage array with minimal or no downtime
* This unit is unique to the model and is not intended for use in a drive drawer of another model unless otherwise specified.
Warning
* This unit is unique to the model and is not intended for use in a drive drawer of another model unless otherwise specified.Feature
Front access 5.25-inch bay-mounted single SATA drive Durable aluminum-structured drive caddy and bay-lockable drive caddy Rubber cushioningInsertion rating of over 25,000
40mm ball bearing fan bay unit with dustproof door power supply and fan status LED
Supports SATA rev. 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps)
Compatible with 3.5 inch SATA HDD
Use
Add hot-swap bay to server or workstation computer Replace / upgrade traditional IDE backplane with SATA backplane System builder that needs to quickly image multiple drives at the same time Frequently replaces drives without external protection . Optimal for use in removable environments Inserting and removing drives from the storage array with minimal or no downtimeProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
