StarTech.com 5 inch bay built-in hard disk removal case No tray required Mobile rack for 3.5 inch HDD Hot-swappable
#Grup produk P113563269
Spesifikasi
| Color | Black |
|---|---|
| Height (cm) | 4.2 |
| Humidity (% RH) | Operating, 5 to 85 (non-condensing), storage, 5 to 95 |
| Length (cm) | 18.4 |
| Mass (g) | 261 |
| Operating Temperature (°C) | 0~50 |
| Width (cm) | 14.9 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Front-accessible 5.25-inch bay with 3.5-inch SATA drive Trayless design that does not mount the drive in a separate tray / case Drive bay with lock Rubber internal cushioning Durability rating 50,000 times or more LED indicator that indicates power and operating status
Supports SATA rev. 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps)
Supports 3.5 inch SATA HDD compatible plug and play and hot swap
Add hot-swap bay to server or workstation computer Replace or upgrade traditional IDE backplane with SATA backplane System builder who needs to quickly image multiple drives at the same time Frequently drives without external protection Ideal for use in hot-swappable environments Inserting and removing drives from storage arrays with minimal or no downtime
Supports SATA rev. 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps)
Supports 3.5 inch SATA HDD compatible plug and play and hot swap
Add hot-swap bay to server or workstation computer Replace or upgrade traditional IDE backplane with SATA backplane System builder who needs to quickly image multiple drives at the same time Frequently drives without external protection Ideal for use in hot-swappable environments Inserting and removing drives from storage arrays with minimal or no downtime
Feature
Front-accessible 5.25-inch bay with 3.5-inch SATA drive Trayless design that does not mount the drive in a separate tray / case Drive bay with lock Rubber internal cushioning Durability rating 50,000 times or more LED indicator that indicates power and operating statusSupports SATA rev. 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps)
Supports 3.5 inch SATA HDD compatible plug and play and hot swap
Use
Add hot-swap bay to server or workstation computer Replace or upgrade traditional IDE backplane with SATA backplane System builder who needs to quickly image multiple drives at the same time Frequently drives without external protection Ideal for use in hot-swappable environments Inserting and removing drives from storage arrays with minimal or no downtimeProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
