MCO 5 distribution stereo mini plug AAC-SP5 / BK
#Grup produk P113563241
Spesifikasi
| Cable Length (mm) | About 150 |
|---|---|
| Color | Black |
| Input | Dedicated: 1 |
| Input / output | Both compatible: 5 |
| Mass (g) | About 15 |
| Plug | DIA3.5mm stereo mini jack plug |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Up to 5 people can share the audio of music and videos at the same time.It is a compact stereo mini plug with 5 distributions that allows you to combine multiple sound sources or distribute one sound source. Up to 5 people can share music at the same time, such as sharing music with friends and simultaneous output to earphones and speakers. It is very convenient because you can share music with your friends when the speaker of your smartphone is difficult to use or when the surroundings are noisy. Simultaneous output to earphones and speakers is possible In addition to earphones and headphones, output to devices equipped with a 3.5mm stereo mini plug is possible. You can also output to both speakers and earphones. The earphone jack also supports input, so you can play back the sound sources brought by each other at the same time, mix them and listen. * When connecting to a speaker, etc., you need to prepare a separate cable. You can also play games while enjoying voice chat such as Skype Because you can combine input and output, you can listen to different music while playing games, or enjoy only Skype and chat sounds. *When connected to this product, the microphone function of the earphone with a microphone cannot be used. * It is necessary to prepare a USB microphone etc. separately. Equipped with 5 jacks that support both input and output The plug that extends from the main unit is for input only, but the other 5 jacks support input and output. You can mix up to 5 sound sources and output from 1 speaker, or you can output 1 sound source to 5 speakers and enjoy it. Can be used in various combinations
Feature
Up to 5 people can share the audio of music and videos at the same time.It is a compact stereo mini plug with 5 distributions that allows you to combine multiple sound sources or distribute one sound source. Up to 5 people can share music at the same time, such as sharing music with friends and simultaneous output to earphones and speakers. It is very convenient because you can share music with your friends when the speaker of your smartphone is difficult to use or when the surroundings are noisy. Simultaneous output to earphones and speakers is possible In addition to earphones and headphones, output to devices equipped with a 3.5mm stereo mini plug is possible. You can also output to both speakers and earphones. The earphone jack also supports input, so you can play back the sound sources brought by each other at the same time, mix them and listen. * When connecting to a speaker, etc., you need to prepare a separate cable. You can also play games while enjoying voice chat such as Skype Because you can combine input and output, you can listen to different music while playing games, or enjoy only Skype and chat sounds. *When connected to this product, the microphone function of the earphone with a microphone cannot be used. * It is necessary to prepare a USB microphone etc. separately. Equipped with 5 jacks that support both input and output The plug that extends from the main unit is for input only, but the other 5 jacks support input and output. You can mix up to 5 sound sources and output from 1 speaker, or you can output 1 sound source to 5 speakers and enjoy it. Can be used in various combinationsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
