StarTech.com 4x 3.5-inch SAS 2.0 / SATA 3.0 HDD hard disk drive compatible mobile rack Aluminum case adopted No inner tray required Hot-swappable

Sebelum PPN:
Rp5.599.900
Spesifikasi
Data Packet Rate(Maximum) 6Gbps
Height (cm)12.6
Humidity (% RH)5~85
Length (cm)19.7
Operating Temperature (°C)0~55
Storage Temperature (°C)-20~60
Width (cm)14.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improve work efficiency: Mobile rack for 3.5 inch SAS 2.0/SATA 3.0. Converts three 5.25" bays into hot-swappable interfaces Excellent compatibility: 3.5" SAS 2.0/SATA 3.0 removable rack. Supports SATA 1.0/2.0/3.0 and SAS 1.0/2.0 hard drives. Power and status LEDs in each bay Easy to use: Trayless SATA hot-swap backplane with individual ejector levers in each bay for quick and safe drive installation and removal. Key lock adopted for enhanced security (2 keys included)
Maintaining the right temperature: In addition to a built-in fan (with speed control) to prevent drive failure, an aluminum housing with ventilation holes is used for excellent heat dissipation. UL standard VO certified
StarTech.com Advantage: 30+ years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Used for creating images for new systems and configurations. Copy Windows OS to Multiple Empty Hard Drives Using Master System Hot Swap Bay Add Hot Swap Bay to Server or Workstation Computer as Detachable Backup Solution to Hard Drive Without External HDD Case IT environment to be exchanged and connected Utilized for on-site data backup with better security than cloud storage
Feature
Improve work efficiency: Mobile rack for 3.5 inch SAS 2.0/SATA 3.0. Converts three 5.25" bays into hot-swappable interfaces Excellent compatibility: 3.5" SAS 2.0/SATA 3.0 removable rack. Supports SATA 1.0/2.0/3.0 and SAS 1.0/2.0 hard drives. Power and status LEDs in each bay Easy to use: Trayless SATA hot-swap backplane with individual ejector levers in each bay for quick and safe drive installation and removal. Key lock adopted for enhanced security (2 keys included)
Maintaining the right temperature: In addition to a built-in fan (with speed control) to prevent drive failure, an aluminum housing with ventilation holes is used for excellent heat dissipation. UL standard VO certified
StarTech.com Advantage: 30+ years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Use
Used for creating images for new systems and configurations. Copy Windows OS to Multiple Empty Hard Drives Using Master System Hot Swap Bay Add Hot Swap Bay to Server or Workstation Computer as Detachable Backup Solution to Hard Drive Without External HDD Case IT environment to be exchanged and connected Utilized for on-site data backup with better security than cloud storage

Ulasan Produk

Tidak ada ulasan