StarTech.com 4-port HDMI dual monitor KVM switch 4K compatible

Sebelum PPN:
Rp24.999.900
Spesifikasi
DisplayHDMI
Number of Ports4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4K/30Hz HD video quality on two displays Provides two built-in USB 3.0 ports and a separate HID keyboard and mouse port Supports separate 3.5mm AUX ports No software or drivers required Push button and hotkey switching
Ideal for systems with 4 computers and 2 high resolution displays. Applications for sharing high-speed storage with up to 4 systems such as medical imaging, digital signage, and multimedia design Ideal for creative applications such as video / audio design editing
Feature
4K/30Hz HD video quality on two displays Provides two built-in USB 3.0 ports and a separate HID keyboard and mouse port Supports separate 3.5mm AUX ports No software or drivers required Push button and hotkey switching
Use
Ideal for systems with 4 computers and 2 high resolution displays. Applications for sharing high-speed storage with up to 4 systems such as medical imaging, digital signage, and multimedia design Ideal for creative applications such as video / audio design editing

Ulasan Produk

Tidak ada ulasan