Ohm Electric 4K Premium HDMI Cable

Sebelum PPN:
Rp179.900 - Rp439.900
Spesifikasi
ColorBlack
Connector ShapeHDMI type A male - HDMI type A male
Conversion TypeMale - Male
FunctionARC compatible, HEC compatible, HDR compatible
HDMI Standardhigh speed
PlugGold plate
ShieldingTriple shield
Supported Resolution4K60P compatible
Transmission Speed (Gbps)18
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Premium HDMI cable standard certified HIGH SPEED HDMI cable
4K60P / 4K HDR compatible, 18Gbps high-speed transmission compatible high-definition digital video signal, and high-quality digital audio signal transmission possible Audio return (ARC) compatible, audio data received by a TV tuner is transmitted to an AV amplifier, etc.
Achieves high shielding performance by reducing external noise with a triple shield structure
Compatible with HDMI Ethernet (HEC), shares Ethernet connection via TV, etc. Uses 24-karat gold plating on the terminal part to prevent deterioration due to contact and aging. Lead-free, environment-friendly lead-free solder is used.
Feature
Premium HDMI cable standard certified HIGH SPEED HDMI cable
4K60P / 4K HDR compatible, 18Gbps high-speed transmission compatible high-definition digital video signal, and high-quality digital audio signal transmission possible Audio return (ARC) compatible, audio data received by a TV tuner is transmitted to an AV amplifier, etc.
Achieves high shielding performance by reducing external noise with a triple shield structure
Compatible with HDMI Ethernet (HEC), shares Ethernet connection via TV, etc. Uses 24-karat gold plating on the terminal part to prevent deterioration due to contact and aging. Lead-free, environment-friendly lead-free solder is used.

Ulasan Produk

Tidak ada ulasan