StarTech.com 4-digit dial lock Security wire 2m Standard (Kensington) slot / Noble Wedge slot / Nano Saver slot compatible

Sebelum PPN:
Rp1.399.900
Spesifikasi
Height (mm)16
Length (m)2
LockDial lock
Mass (g)155
Security[Compatible Lock Slot] Kensington slot, Nano Saver slot, Noble Wedge slot
Set ContentsLaptop dial lock, K slot head, Nano K slot head, Wedge slot head, quick start guide, hook and loop strap
Warranty Period2 years
Width (mm)49.6
Wire Length (m)2
Wire Rope Diameter (mm)4.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4-digit dial type wire lock protects devices such as laptops from theft With a 4-digit combination that can be reset, up to 10,000 PINs can be set Standard slot, Noble Wedge slot, Nano Saver slot 3 types Replaceable lock head for easy one-handed push-button lock and 360-degree rotating cable Joint A sturdy vinyl-coated steel cable (4.4 mm diameter) that prevents disconnection
Essential security tools in secure environments Protect your laptop and other devices in classrooms, coffee shops and unsupervised locations Ideal for theft protection in stores, offices and other locations Protect your laptop while traveling or on a business trip
Feature
4-digit dial type wire lock protects devices such as laptops from theft With a 4-digit combination that can be reset, up to 10,000 PINs can be set Standard slot, Noble Wedge slot, Nano Saver slot 3 types Replaceable lock head for easy one-handed push-button lock and 360-degree rotating cable Joint A sturdy vinyl-coated steel cable (4.4 mm diameter) that prevents disconnection
Use
Essential security tools in secure environments Protect your laptop and other devices in classrooms, coffee shops and unsupervised locations Ideal for theft protection in stores, offices and other locations Protect your laptop while traveling or on a business trip

Ulasan Produk

Tidak ada ulasan