Buffalo 4-digit combination lock + wire included

Sebelum PPN:
Rp679.900
Spesifikasi
ConstitutionMain unit (with wire), 1 hook-and-loop fastener, instruction manual
LockDial lock
Mass (g)About 140
Operating EnvironmentTemperature 0-50 ° C, Humidity 20-80% (no condensation)
Outer DimensionsLocking part length 56mm x diameter 18mm (excluding wire) Hook depth 6.8mm Wire length 2000mm x diameter 4.4mm (18mm + 8mm including wire connection)
SpecificationCompatible slot size: (width) 7 to 7.26 mm, (height) 3 to 3.26 mm
Suitable EquipmentsDevices equipped with security slots (computers, LCD displays, peripheral devices, etc.)
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 4-digit combination lock that can be directly inserted into the security slot to protect against theft and eliminates the worry of losing the key.
*Please note that the size may not be compatible with some security slots, so please check before use.
*Not compatible with all security slots.
Warning
*Please note that the size may not be compatible with some security slots, so please check before use.
*Not compatible with all security slots.
Feature
A 4-digit combination lock that can be directly inserted into the security slot to protect against theft and eliminates the worry of losing the key.

Ulasan Produk

Tidak ada ulasan