StarTech.com 4-bay HDD / SSD expansion mobile rack 5 inch bay built-in type 4x 2.5 inch SATA / SAS drive compatible removable case

Sebelum PPN:
Rp5.399.900
Spesifikasi
ColorBlack
Data Packet Rate(Maximum) 6Gbps
Height (cm)4.2
Humidity (% RH)5~65
Length (cm)15.2
Mass (g)760
Operating Temperature (°C)0 ~ 55
Storage Temperature (°C)-20 ~ 55
Width (cm)14.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Build a storage system by adding 2.5-inch SAS or SATA drives to one 5.25-inch bay
Supports a wide range of SSDs and HDDs with a height of 5 to 15 mm A mobile rack that can be mounted vertically or horizontally, with easy and correct tray insertion lock, and removable tray to protect the drive
Achieves over 50,000 insertions and removals with NSS connector and maintains high performance for a long time Drive tray can be used even with 1-bay mobile rack (SATSASBP125) High quality metal case improves heat dissipation performance Exhaust with 2 fans with a diameter of 40 mm Optimal efficiency flame retardancy assessment UL 94 VO
Supports SAS 2.0 and SATA 1.0 / 2.0 / 3.0-Maximum file transfer rate 6 Gbps
Can be used with RAID or HyperDuo controllers
Provides the flexible storage management demanded by system integrators and administrators Build an incremental or offsite storage backup plan by adding hot-swappable drives to your server or computer Replace drives regularly Ideal for fast-paced work environments where you have to move
* Flammability rating: UL94 --V0
Warning
* Flammability rating: UL94 --V0
Feature
Build a storage system by adding 2.5-inch SAS or SATA drives to one 5.25-inch bay
Supports a wide range of SSDs and HDDs with a height of 5 to 15 mm A mobile rack that can be mounted vertically or horizontally, with easy and correct tray insertion lock, and removable tray to protect the drive
Achieves over 50,000 insertions and removals with NSS connector and maintains high performance for a long time Drive tray can be used even with 1-bay mobile rack (SATSASBP125) High quality metal case improves heat dissipation performance Exhaust with 2 fans with a diameter of 40 mm Optimal efficiency flame retardancy assessment UL 94 VO
Supports SAS 2.0 and SATA 1.0 / 2.0 / 3.0-Maximum file transfer rate 6 Gbps
Can be used with RAID or HyperDuo controllers
Use
Provides the flexible storage management demanded by system integrators and administrators Build an incremental or offsite storage backup plan by adding hot-swappable drives to your server or computer Replace drives regularly Ideal for fast-paced work environments where you have to move

Ulasan Produk

Tidak ada ulasan