StarTech.com 45cm SATA power + data combo cable

Sebelum PPN:
Rp189.900
Spesifikasi
Cable Length (m)0.457
Cable Length (mm)457
ColorRed
Connector ASATA (data, 7 pin), peripheral power (4 pin)
Connector BSATA (data & power, 7+15 pins)
Mass (g)27
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Periodlifetime

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x SATA (data & power) receptacle
1x peripheral power connector
1x SATA data receptacle
Full support for SATA 3.0 data transfer rate up to 6Gbps
Supports 2.5 and 3.5 inch SATA HDD
45cm cable length
Small form factor computer case with Serial ATA HDD or DVD drive for use in servers and storage subsystems
Connect to SATA drive array
Feature
1x SATA (data & power) receptacle
1x peripheral power connector
1x SATA data receptacle
Full support for SATA 3.0 data transfer rate up to 6Gbps
Supports 2.5 and 3.5 inch SATA HDD
45cm cable length
Use
Small form factor computer case with Serial ATA HDD or DVD drive for use in servers and storage subsystems
Connect to SATA drive array

Ulasan Produk

Tidak ada ulasan