StarTech.com 40cm serial cable for motherboard connection (low profile) D-Sub 9 pin (male)-10 pin motherboard serial header (female)

Sebelum PPN:
Rp199.900
Spesifikasi
Cable Length (cm)40.6
ColorGray
Connector AIDC (10 pin, motherboard header)
Connector BDB9 (D-Sub) [9 pins]
Connector ShapeIDC (Motherboard Header) [10 pin] Female - DB9 (D-Sub) [9 pin] Male
Conversion TypeFemale - Male
Female MountingIDC (Motherboard Header) [10 pin]
Height (mm)22
Length (mm)412
Male MountingDB9 (D-Sub) [9 pins]
Mass (g)25
Product Width (mm)80.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x serial DB9 (male) connector
1x IDC-10 (female) connector
* Compliant with Apex10-Everex-Intel specifications. Check the wiring diagram manual on the "Support" tab provided on the product page of the manufacturer's website.
Warning
* Compliant with Apex10-Everex-Intel specifications. Check the wiring diagram manual on the "Support" tab provided on the product page of the manufacturer's website.
Feature
1x serial DB9 (male) connector
1x IDC-10 (female) connector

Ulasan Produk

Tidak ada ulasan