StarTech.com 40cm motherboard pin header connection parallel (LPT) port expansion cable Low profile PCI bracket with DB25 female to IDC ribbon cable (26 pins)

Sebelum PPN:
Rp139.900
Spesifikasi
Cable Length (cm)40.6
ColorGray
Connector ADB25 (D-Sub) [25 pins]
Connector BIDC (26 pin, motherboard header)
Connector ShapeDB25 (D-Sub) [25 pin] female - IDC (motherboard header) [26 pin] female
Conversion TypeFemale - Female
Female MountingDB25 (D-Sub) [25 pin], IDC (motherboard header) [26 pin]
Height (mm)19
Length (mm)406
Mass (g)45
Product Width (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x parallel DB25 (female) connector
1x IDC-26 (female) connector
Adds a 25-pin parallel port to the back of a low profile / SFF (small) computer
Feature
1x parallel DB25 (female) connector
1x IDC-26 (female) connector
Use
Adds a 25-pin parallel port to the back of a low profile / SFF (small) computer

Ulasan Produk

Tidak ada ulasan

Halaman Terkait