Spesifikasi
| Cable Length (m) | 1.2 |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | Approximately 158 x 70 x 188 |
| Directivity | Microphone part: Omnidirectional condenser microphone |
| Earphone shape | Overhead type |
| Frequency Characteristic | Headphone section: 20Hz-20KHz, Microphone section: 100Hz-10kHz |
| Input Sensitivity | Microphone part: 42±3dB |
| Mass (g) | 142 |
| Maximum Input (mW) | Headphone part: 30 |
| Microphone Mute | ○ |
| Mounting Method | both ears |
| Sensitivity | Headphone part: 90±3dB |
| Suitable Models | PCs, smartphones, and tablets compatible with a 3.5mm diameter 4-pole mini plug (CTIA standard). * We do not guarantee operation on all PCs, smartphones, and tablets. |
| Type of Connection | 3.5mm 4-pole mini plug |
| Volume Control | ○ |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lightweight, compact and comfortable headset
At 90dB, the burden on the ears is reduced, and the soft earmuffs are less likely to hurt.
The adjuster function allows you to adjust the position of the ear pads according to the size of your head.
At 90dB, the burden on the ears is reduced, and the soft earmuffs are less likely to hurt.
*If you put on the headset and connect it to your computer, the volume may be loud. Please connect to your computer and turn down the volume before using.
*90dB is the output at 1mW (1kHz) input and depends on the volume level of the input device.
*Please adjust the volume of the headphones with the connected device such as a computer together with the controller of this unit.
At 90dB, the burden on the ears is reduced, and the soft earmuffs are less likely to hurt.
The adjuster function allows you to adjust the position of the ear pads according to the size of your head.
At 90dB, the burden on the ears is reduced, and the soft earmuffs are less likely to hurt.
*If you put on the headset and connect it to your computer, the volume may be loud. Please connect to your computer and turn down the volume before using.
*90dB is the output at 1mW (1kHz) input and depends on the volume level of the input device.
*Please adjust the volume of the headphones with the connected device such as a computer together with the controller of this unit.
Warning
*If you put on the headset and connect it to your computer, the volume may be loud. Please connect to your computer and turn down the volume before using.*90dB is the output at 1mW (1kHz) input and depends on the volume level of the input device.
*Please adjust the volume of the headphones with the connected device such as a computer together with the controller of this unit.
Feature
Lightweight, compact and comfortable headsetAt 90dB, the burden on the ears is reduced, and the soft earmuffs are less likely to hurt.
The adjuster function allows you to adjust the position of the ear pads according to the size of your head.
At 90dB, the burden on the ears is reduced, and the soft earmuffs are less likely to hurt.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
