Ainex 4 branch cable for addressable LED

Sebelum PPN:
Rp169.900
Spesifikasi
Cable Length (cm)76 [motherboard to device connector: 40, device to device connector: 12 each]
ColorBlack
Connector ShapeMotherboard side: Addressable LED 4-pin female (No 1 pin) - Device side: Addressable LED 4-pin female x 4 (No 1 pin)
Set Contents4-branch cable for addressable LED, male / male adapter x 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that splits an addressable LED (digital LED) 4-pin connector (1 pin is absent) into 4 branches. Useful for connecting multiple strips/fans/cases with addressable LEDs. The daisy chain type cable allows neat wiring even when multiple LED devices are arranged. Comes with 4 male/male adapters. The adapter can be attached or detached according to the connector to be connected.
Feature
A cable that splits an addressable LED (digital LED) 4-pin connector (1 pin is absent) into 4 branches. Useful for connecting multiple strips/fans/cases with addressable LEDs. The daisy chain type cable allows neat wiring even when multiple LED devices are arranged. Comes with 4 male/male adapters. The adapter can be attached or detached according to the connector to be connected.

Ulasan Produk

Tidak ada ulasan