StarTech.com 3x 3.5 inch SAS 2.0 / SATA 3.0 HDD Hard Disk Drive Compatible Mobile Rack Aluminum Case Adopted No Inner Tray Hot Swap Compatible

Sebelum PPN:
Rp4.699.900
Spesifikasi
ColorBlack
Data Packet Rate(Maximum) 6Gbps
Height (cm)8.5
Humidity (% RH)5~85
Length (cm)19.4
Operating Temperature (°C)0 ~ 55
Storage Temperature (°C)-20 ~ 60
Width (cm)14.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Increase work efficiency: 3-drive hot-swap backplane. Converts two 5.25" bays into hot-swappable interfaces. Connect up to three 3.5" SATA or SAS hard drives (HDDs) Great compatibility: Versatile hard disk mobile rack that supports SATA 1.0/2.0/3.0 and SAS 1.0/2.0 hard drives. Ideal for enterprise system applications. Easy setup with power and status LEDs in each bay: Trayless SATA hot-swap backplane with individual ejector levers in each bay for quick and safe drive installation and removal. Key lock adopted for enhanced security (2 keys included)
Maintaining the right temperature: In addition to a built-in fan (with speed control) to prevent drive failure, an aluminum housing with ventilation holes is used for excellent heat dissipation. UL standard VO certified
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Imaging-When building or configuring a new system, use the master system's hot-swap bay to quickly copy the Windows OS to multiple blank HDDs on a server or workstation computer to use as a removable backup solution. Add hot swap bay For IT environments where hard drives need to be quickly inserted and replaced without the need for an external HDD
Feature
Increase work efficiency: 3-drive hot-swap backplane. Converts two 5.25" bays into hot-swappable interfaces. Connect up to three 3.5" SATA or SAS hard drives (HDDs) Great compatibility: Versatile hard disk mobile rack that supports SATA 1.0/2.0/3.0 and SAS 1.0/2.0 hard drives. Ideal for enterprise system applications. Easy setup with power and status LEDs in each bay: Trayless SATA hot-swap backplane with individual ejector levers in each bay for quick and safe drive installation and removal. Key lock adopted for enhanced security (2 keys included)
Maintaining the right temperature: In addition to a built-in fan (with speed control) to prevent drive failure, an aluminum housing with ventilation holes is used for excellent heat dissipation. UL standard VO certified
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Use
Imaging-When building or configuring a new system, use the master system's hot-swap bay to quickly copy the Windows OS to multiple blank HDDs on a server or workstation computer to use as a removable backup solution. Add hot swap bay For IT environments where hard drives need to be quickly inserted and replaced without the need for an external HDD

Ulasan Produk

Tidak ada ulasan