Ainex 3-way conversion mounter
#Grup produk P113561669
Spesifikasi
| Color | Black |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | 147x164.5x42 |
| Included Accessories | 3.5-inch open bay device, 2.5-inch SSD/HDD metric screws x 4, 3.5-inch SSD/HDD inch screws x 4, bay fixing tapping screws x 4 |
| Material | ABS |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mounter for fixing 3.5 inch open bay device, 3.5 inch or 2.5 inch SSD/HDD to 5 inch bay. You can install one 3.5" or 2.5" device in one 5" bay. 3.5 inch device can install open bay device or SSD/HDD. The 3.5-inch SSD/HDD fixing screw holes can be fixed in three places: both ends and the center. It corresponds to the fixing method of only both ends, which is adopted for large capacity 3.5 inch HDD. Because it is an integrated mounter, it can be fixed more easily and firmly than products that combine multiple parts.
for 5.25 inch bay
*Since this is a general-purpose product, we do not guarantee that it will work in all environments. *Because it is fixed to the bay while creating a screw thread with a tapping screw, the fixing hole has a small diameter and no screw thread. It may not be compatible with cases that are fixed with special screws. *The side hole for the rear bay is about 1mm closer to the front. If the fixing hole on the case side is made with enough room, there will be no problem in use. * The device in the image is not included in the product.
for 5.25 inch bay
*Since this is a general-purpose product, we do not guarantee that it will work in all environments. *Because it is fixed to the bay while creating a screw thread with a tapping screw, the fixing hole has a small diameter and no screw thread. It may not be compatible with cases that are fixed with special screws. *The side hole for the rear bay is about 1mm closer to the front. If the fixing hole on the case side is made with enough room, there will be no problem in use. * The device in the image is not included in the product.
Warning
*Since this is a general-purpose product, we do not guarantee that it will work in all environments. *Because it is fixed to the bay while creating a screw thread with a tapping screw, the fixing hole has a small diameter and no screw thread. It may not be compatible with cases that are fixed with special screws. *The side hole for the rear bay is about 1mm closer to the front. If the fixing hole on the case side is made with enough room, there will be no problem in use. * The device in the image is not included in the product.Feature
Mounter for fixing 3.5 inch open bay device, 3.5 inch or 2.5 inch SSD/HDD to 5 inch bay. You can install one 3.5" or 2.5" device in one 5" bay. 3.5 inch device can install open bay device or SSD/HDD. The 3.5-inch SSD/HDD fixing screw holes can be fixed in three places: both ends and the center. It corresponds to the fixing method of only both ends, which is adopted for large capacity 3.5 inch HDD. Because it is an integrated mounter, it can be fixed more easily and firmly than products that combine multiple parts.Use
for 5.25 inch bayProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
