StarTech.com 3-port M.2 SSD (NGFF) adapter card 1-port PCIe (NVMe) M.2 / 2-port SATA 3.0 M.2 PCI Express 3.0
#Grup produk P113561526
Spesifikasi
| Height (cm) | 12 |
|---|---|
| Humidity (% RH) | 20-80 (no condensation) |
| Length (cm) | 12 |
| Mass (g) | 65 |
| Operating Temperature (°C) | 5~50 |
| Storage Temperature (°C) | -25~70 |
| Width (mm) | 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Improved work efficiency: An M.2 NVME card that can be used as a platform for adding up to three M.2 SSDs (solid state drives) to a computer equipped with a PCIe slot. Supports popular M.2 SATA SSDs and high-performance M.2 PCIe drives Great performance: Supports PCIe 3.0 x4 (40Gbps), supports 2x M.2 SATA drives and 1x NVMe M.2 drive 3-port PCIe M.2 adapter card that can be installed simultaneously. Standard and low profile brackets included. Built-in Power and Activity LED Indicator Great Compatibility: PCIe M.2 adapter card for M.2 SATA (B-Key) and M.2 NVMe (M-Key) drives. Supported drive sizes: 2280, 2260, 2242 and 223. Supports PCIe x4, x8, and x16 slots Worry-free data recovery: If your laptop fails and your M.2 drive is still working, you can connect this card to your desktop/workstation for data recovery. Pass-through SATA port connects to additional drives for data transfer or drive recovery
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Expand internal storage capacity for standard or small computers Access M.2 SSDs extracted from laptops and other computers to recover data Systems for centralized I / O operations such as office suites, photo / video editing, media players, etc. Optimized Computer self-made, equipped with an adapter card as an essential hardware component when upgrading
* The maximum throughput of this card is limited to the bus interface. For PCI Express Gen 1.0 capable computers, the maximum throughput is 2.5 Gbps per lane. For PCI Express Gen 2.0 capable computers, the maximum throughput is 5 Gbps per lane.
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Expand internal storage capacity for standard or small computers Access M.2 SSDs extracted from laptops and other computers to recover data Systems for centralized I / O operations such as office suites, photo / video editing, media players, etc. Optimized Computer self-made, equipped with an adapter card as an essential hardware component when upgrading
* The maximum throughput of this card is limited to the bus interface. For PCI Express Gen 1.0 capable computers, the maximum throughput is 2.5 Gbps per lane. For PCI Express Gen 2.0 capable computers, the maximum throughput is 5 Gbps per lane.
Warning
* The maximum throughput of this card is limited to the bus interface. For PCI Express Gen 1.0 capable computers, the maximum throughput is 2.5 Gbps per lane. For PCI Express Gen 2.0 capable computers, the maximum throughput is 5 Gbps per lane.Feature
Improved work efficiency: An M.2 NVME card that can be used as a platform for adding up to three M.2 SSDs (solid state drives) to a computer equipped with a PCIe slot. Supports popular M.2 SATA SSDs and high-performance M.2 PCIe drives Great performance: Supports PCIe 3.0 x4 (40Gbps), supports 2x M.2 SATA drives and 1x NVMe M.2 drive 3-port PCIe M.2 adapter card that can be installed simultaneously. Standard and low profile brackets included. Built-in Power and Activity LED Indicator Great Compatibility: PCIe M.2 adapter card for M.2 SATA (B-Key) and M.2 NVMe (M-Key) drives. Supported drive sizes: 2280, 2260, 2242 and 223. Supports PCIe x4, x8, and x16 slots Worry-free data recovery: If your laptop fails and your M.2 drive is still working, you can connect this card to your desktop/workstation for data recovery. Pass-through SATA port connects to additional drives for data transfer or drive recoveryStarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Use
Expand internal storage capacity for standard or small computers Access M.2 SSDs extracted from laptops and other computers to recover data Systems for centralized I / O operations such as office suites, photo / video editing, media players, etc. Optimized Computer self-made, equipped with an adapter card as an essential hardware component when upgradingProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20adapter%20card%201-port%20PCIe%20(NVMe)%20M_2%20%2F%202-port%20SATA%203_0%20M_2%20PCI%20Express%203_0/emP113561526-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
