Ohm Electric 3-port HDMI selector

Sebelum PPN:
Rp389.900
Spesifikasi
ColorBlack
InputHDMI x 3 ports
Mass (g)About 84
Outer dimensions, Width W x Height H x Depth D (mm)110 x 25 x 75 (excluding protrusions)
OutputHDMI x 1 port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4K resolution / 3D video full support (Deep color 36bit) Equipped with 3 HDMI inputs and 1 HDMI output. You can easily switch between 3 HDMI output devices with a single select button. Equipped with a front input that is convenient for video cameras, etc. Easy to switch with a large select button.
Feature
4K resolution / 3D video full support (Deep color 36bit) Equipped with 3 HDMI inputs and 1 HDMI output. You can easily switch between 3 HDMI output devices with a single select button. Equipped with a front input that is convenient for video cameras, etc. Easy to switch with a large select button.

Ulasan Produk

Tidak ada ulasan