StarTech.com 3m Toslink Optical Digital Square S / PDIF Audio Cable Male / Male

Sebelum PPN:
Rp199.900
Spesifikasi
ColorBlack
Connector AToslink (SPDIF, optical)
Connector BToslink (SPDIF, optical)
Length (m)3
Mass (g)19.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2x Toslink (SPDIF) Connector (Male)
Gold-plated metal shell connector (with abrasive lens)
Ultra-thin PVC jacket
Excellent resistance to EMI / RFI and ground loop interference
Connect your computer to a digital audio home theater system
Connect DAT recorder, Mini Disc player, CD / DVD player, antenna for satellite TV reception, speakers, and other digital audio equipment compatible with Toslink optical interface
Feature
2x Toslink (SPDIF) Connector (Male)
Gold-plated metal shell connector (with abrasive lens)
Ultra-thin PVC jacket
Excellent resistance to EMI / RFI and ground loop interference
Use
Connect your computer to a digital audio home theater system
Connect DAT recorder, Mini Disc player, CD / DVD player, antenna for satellite TV reception, speakers, and other digital audio equipment compatible with Toslink optical interface

Ulasan Produk

Tidak ada ulasan