StarTech.com 3m High resolution VGA extension cable Mini D-Sub 15 pin (male/female) Analog RGB compatible display cable

Sebelum PPN:
Rp399.900
Spesifikasi
Cable Length (m)3
ColorBlack
Connector ShapeVGA (High Density D-Sub, 15 pin) (male) to VGA (High Density D-Sub, 15 pin) (Female)
Conversion TypeMale-female
Ferrite CoreYes
Mass (g)366
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Periodlifetime

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It also supports VGA monitors of 1920 x 1200 or higher. Triple coaxial + twisted pair wire for clear images. 75Ω impedance that reproduces bright and clear images on a VGA monitor. Ferrite core to prevent radio interference. Molded connector with stress relaxation.
Extend VGA monitor cable
* Pin 9 is not attached to the connector.
Warning
* Pin 9 is not attached to the connector.
Feature
It also supports VGA monitors of 1920 x 1200 or higher. Triple coaxial + twisted pair wire for clear images. 75Ω impedance that reproduces bright and clear images on a VGA monitor. Ferrite core to prevent radio interference. Molded connector with stress relaxation.
Use
Extend VGA monitor cable

Ulasan Produk

Tidak ada ulasan