StarTech.com 3m DVI-D Dual Link Cable DVI-D Male to DVI-D Male 2560x1600 Black

Sebelum PPN:
Rp499.900
Spesifikasi
Cable Length (m)3
Cable Outer Diameter (mm)8.6
ColorBlack
Connector ADVI-D [25 pin]
Connector BDVI-D [25 pin]
Connector ShapeDVI-D [25 pin] male - DVI-D [25 pin] male
Conversion TypeMale - Male
Ferrite CoreYes
Height (mm)16
Mass (g)384
Maximum Resolution2560x1600
Number of Conductors24
PlugNickel plating
Product Width (mm)39.6
ShieldingDouble shield (braided + aluminum foil)
Transmission Speed (Gbps)Up to 9.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports maximum resolution of 2560x1600 Ferrite core blade shield + aluminum mylar foil that eliminates high-speed digital transfer radio interference up to 9.9 Gbit / s
Hot plug support for DVI display devices
Compliant with DVI DDWG standard
Connect your desktop / laptop to a DVI-D dual-link display or projector
Feature
Supports maximum resolution of 2560x1600 Ferrite core blade shield + aluminum mylar foil that eliminates high-speed digital transfer radio interference up to 9.9 Gbit / s
Hot plug support for DVI display devices
Compliant with DVI DDWG standard
Use
Connect your desktop / laptop to a DVI-D dual-link display or projector

Ulasan Produk

Tidak ada ulasan