Buffalo 3-digit combination padlock with wire

Sebelum PPN:
Rp329.900
Spesifikasi
ConstitutionCombination padlock, wire, slot parts, instruction manual
LockDial padlock
Mass (g)Combination padlock: approx. 45, Wire: approx. 30, Slot parts: approx. 15
Operating EnvironmentTemperature 0-50 ° C, Humidity 20-80% (no condensation)
Outer DimensionsCombination padlock: 55mm x 29mm x 14.5mm Wire: Length 1800mm Thickness 2.2mm Slot parts: 54.5mm x 18.5mm x 2.6mm Hook depth approx. 6.5mm
SpecificationCompatible slot size: (width) 7 to 7.26 mm, (height) 3 to 3.26 mm
Suitable EquipmentsDevices equipped with security slots (computers, LCD displays, peripheral devices, etc.)
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a 3-digit combination padlock wire so you don't have to worry about losing your key
*Please note that the size may not be compatible with some security slots, so please check before use.
*Not compatible with all security slots.
Warning
*Please note that the size may not be compatible with some security slots, so please check before use.
*Not compatible with all security slots.
Feature
Comes with a 3-digit combination padlock wire so you don't have to worry about losing your key

Ulasan Produk

Tidak ada ulasan