Ainex 3-branch daisy chain cable for PWM fan power supply
#Grup produk P113560527
Spesifikasi
| Cable Length (cm) | Motherboard side: Approximately 20, fan side: Approximately 7 each |
|---|---|
| Connector Shape | Motherboard side: PWM 4-pin female - Fan side: PWM 4-pin male x 3 (2 do not have number 3 pulse cable) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can control three PWM fans with PWM from the motherboard. It's easy to wire for water cooling systems with multiple fans or for systems with two or three front or top fans. The daisy-chain cable allows for neat wiring. The motherboard end uses a ribbon cable, which keeps the wires neat and easy to manage. It can also accommodate 3-pin fans. The connector and cable are black. Its low profile makes it ideal for PCs with illuminated displays or cases with a black interior.
* It may not work properly depending on the environment. *Depending on the motherboard, it is necessary to switch enable/disable of PWM control on the BIOS setting screen. *The motherboard can only detect the rotation speed of the fan connected to the all-connection connector. *When using a 3-pin fan, two 3-pin connectors without a pulse cable cannot be used for fan control. *Please pay attention to the power supply capacity of the motherboard. *If the LED function is also powered from the fan connector, please be careful not to exceed the power supply capacity of the motherboard, including the power consumption of the LED.
* It may not work properly depending on the environment. *Depending on the motherboard, it is necessary to switch enable/disable of PWM control on the BIOS setting screen. *The motherboard can only detect the rotation speed of the fan connected to the all-connection connector. *When using a 3-pin fan, two 3-pin connectors without a pulse cable cannot be used for fan control. *Please pay attention to the power supply capacity of the motherboard. *If the LED function is also powered from the fan connector, please be careful not to exceed the power supply capacity of the motherboard, including the power consumption of the LED.
Warning
* It may not work properly depending on the environment. *Depending on the motherboard, it is necessary to switch enable/disable of PWM control on the BIOS setting screen. *The motherboard can only detect the rotation speed of the fan connected to the all-connection connector. *When using a 3-pin fan, two 3-pin connectors without a pulse cable cannot be used for fan control. *Please pay attention to the power supply capacity of the motherboard. *If the LED function is also powered from the fan connector, please be careful not to exceed the power supply capacity of the motherboard, including the power consumption of the LED.Feature
You can control three PWM fans with PWM from the motherboard. It's easy to wire for water cooling systems with multiple fans or for systems with two or three front or top fans. The daisy-chain cable allows for neat wiring. The motherboard end uses a ribbon cable, which keeps the wires neat and easy to manage. It can also accommodate 3-pin fans. The connector and cable are black. Its low profile makes it ideal for PCs with illuminated displays or cases with a black interior.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
