StarTech.com 30cm power branch conversion cable Peripheral power connector (4 pins)-2x SATA power connector (15 pins)

Sebelum PPN:
Rp139.900
Spesifikasi
Cable Length (cm)30.5
Cable Length (m)0.305
ColorRed / black / yellow
Connector 1Peripheral (large 4 pins)
Connector 2SATA power [15 pin] x 2
Connector ShapeSATA power supply [15 pin] male x 2 - Peripheral power supply (large capacity Molex 4 pin) male
Conversion TypeMale - Male
Height (mm)21.6
Male MountingSATA power supply [15 pin], peripheral power supply (large capacity Molex 4 pin)
Mass (g)25
Product Width (mm)24.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports serial ATA HDD Easy to implement
Feature
Supports serial ATA HDD Easy to implement

Ulasan Produk

Tidak ada ulasan