StarTech.com 30cm Peripheral Power Supply-2x Serial ATA Power Supply Y Branch Cable Peripheral Power Connector (Male / 4pin)-SATA Power Connector (Female / 15pin)

Sebelum PPN:
Rp219.900
Spesifikasi
Cable Length (cm)30.5
ColorRed / black / yellow
Connector ShapeSATA power supply [15 pin] female x 2 - peripheral power supply (large capacity Molex 4 pin) male
Conversion TypeFemale - Male
Mass (g)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x peripheral power connector
SATA power receptacle cable with 2 latches Length 30 cm
Connect two Serial ATA HDDs to a standard peripheral Molex connection for power supply Maintain compatibility with Serial ATA HDDs, CD-RW drives, DVD-ROM drives and other devices
Feature
1x peripheral power connector
SATA power receptacle cable with 2 latches Length 30 cm
Use
Connect two Serial ATA HDDs to a standard peripheral Molex connection for power supply Maintain compatibility with Serial ATA HDDs, CD-RW drives, DVD-ROM drives and other devices

Ulasan Produk

Tidak ada ulasan