StarTech.com 304.8m Cat6 Compatible Long LAN Cable, Single Wire, CMR Flame Retardant Grade, Blue, TAA Compliant
#Grup produk P113560244
Spesifikasi
| Cable Length (m) | 305 |
|---|---|
| Color | Blue |
| Conductor Size AWG (mm²) | 23AWG |
| Mass (kg) | 15.4 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Specification | Number of conductors: 4-pair UTP, Cable sheath material: Polyvinyl chloride, Cable sheath material flame retardant standard: CMP rated (riser) |
| Standard | CAT6 - 500MHZk |
| Structure | Solid copper wire |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CAT6 Ethernet Cable: Solid Category 6 cable (100' reel) ideal for enterprise 10 Gigabit networks. 550 MHz frequency band for increased throughput capacity. Supports Power over Ethernet (PoE) and 4K or 1080p video streaming. High-quality construction: High-quality copper conductors provide a highly accurate connection with minimal wear and signal loss. 23AWG copper wire for a wide range of Ethernet applications. Safe and reliable: Designed and tested to ensure acceptable Near End Crosstalk (NEXT). Ensures reliable Ethernet connections. Prevents noise and EMI/RFI interference. Applications: In walls, between floors, elevator shafts, and other installations where CMR flame retardant is required. Ideal for home, office and educational network installations Specifications: Cable Rating: CAT6 / Color: Blue / Cable Length: 304.8m / 1000Mbps/10Gbps/550MHz/PoE / Conductor Count: 4-Pair UTP / Wire Gauge: 23AWG Pure Bare Copper / Fire Rating: CMR Rated (Riser) / ETL/TAA Compliant
Used for laying risers (in walls, between floors, elevator shafts, etc.)
Designed for use in Gigabit networks
Used for laying risers (in walls, between floors, elevator shafts, etc.)
Designed for use in Gigabit networks
Feature
CAT6 Ethernet Cable: Solid Category 6 cable (100' reel) ideal for enterprise 10 Gigabit networks. 550 MHz frequency band for increased throughput capacity. Supports Power over Ethernet (PoE) and 4K or 1080p video streaming. High-quality construction: High-quality copper conductors provide a highly accurate connection with minimal wear and signal loss. 23AWG copper wire for a wide range of Ethernet applications. Safe and reliable: Designed and tested to ensure acceptable Near End Crosstalk (NEXT). Ensures reliable Ethernet connections. Prevents noise and EMI/RFI interference. Applications: In walls, between floors, elevator shafts, and other installations where CMR flame retardant is required. Ideal for home, office and educational network installations Specifications: Cable Rating: CAT6 / Color: Blue / Cable Length: 304.8m / 1000Mbps/10Gbps/550MHz/PoE / Conductor Count: 4-Pair UTP / Wire Gauge: 23AWG Pure Bare Copper / Fire Rating: CMR Rated (Riser) / ETL/TAA CompliantUse
Used for laying risers (in walls, between floors, elevator shafts, etc.)Designed for use in Gigabit networks
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
